SpectraCool Slim Fit Indoor AC S16, 2500W 460V With RAC, Light Gray, Steel

Item #: 1129562

Cat #: S162546G060

UPC: 783510291730

to view pricing and more.
SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S16, S162546G060 item is rated for 2500W 460V With RAC with a material of Steel colored Light Gray.

Overview

SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S16, S162546G060 item is rated for 2500W 460V With RAC with a material of Steel colored Light Gray.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510291730, S162546G060

Specifications

Color: Light Gray
Material: Steel
Wattage: 2500
Height: 9.060 in
Width: 15.700 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 11.600 in
BTU: 8500
Color: Light Gray
Wattage: 2500
Width: 15.700 in
IP/NEMA Rating: NEMA 12
BTU: 8500
Material: Steel
Height: 9.060 in
Finish: Powder Coated
Depth: 11.600 in