20V Max 1/4" 3-Speed Cordless Impact Driver Kit (2.0Ah)DCF887D2

Item #: 1129695
Cat #: DCF887D2
UPC: 885911425445
Sign In or Register to view pricing and more.
Documents & Guides
20V Max 1/4" 3-Speed Cordless Impact Driver Kit (2.0Ah), RPM: 0 - 1000, 0 - 2800, 0 - 3250, BPM: 0 - 8500/0 - 29000, Max Power: 400 Unit Watts Out, Voltage: 20V, Chuck: 1/4" Single Sleeve, Includes: (1) DCF887 - Brushless 20V MAX* 1/4 in. 3-Speed Impact Driver, (2) DCB203 - 20V MAX* Batteries (2.0 Ah), (1) Charger (1) Belt Clip & Kit Box *** Discontinued ***

Overview

20V Max 1/4" 3-Speed Cordless Impact Driver Kit (2.0Ah), RPM: 0 - 1000, 0 - 2800, 0 - 3250, BPM: 0 - 8500/0 - 29000, Max Power: 400 Unit Watts Out, Voltage: 20V, Chuck: 1/4" Single Sleeve, Includes: (1) DCF887 - Brushless 20V MAX* 1/4 in. 3-Speed Impact Driver, (2) DCB203 - 20V MAX* Batteries (2.0 Ah), (1) Charger (1) Belt Clip & Kit Box *** Discontinued ***
The DCF887D2 20 V MAX XR brushless 1/4 In. 3-speed impact driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.
Also known as: 885911425445, DCF887D2

Specifications

Volts DC: 20
Volts DC: 20

Customer Reviews

No reviews for this product
(0)