1
more

Sign In or Register to view pricing and more.
Documents & Guides
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 5/8in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability
Overview
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 5/8in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability
Featuring a heavy-duty, full-length, heat-treated shank for protection against bends and breaks, DEWALT Spade Bits are equipped with high-performance cutting spurs for optimum hole finish. An Extreme Speed Channel provides fast chip removal, and a ¼” ball groove shank offer quick-change applications. A ¼” hex shank helps to prevent slippage, and a hang hole enables easy storage and wire pulling.
Also known as: 028877475615, DW1576
Specifications
| Diameter: | 5/8 in |
| Type: | Spade Bit |
| Size: | 1/4 in |
| Diameter: | 5/8 in |
| Size: | 1/4 in |
| Type: | Spade Bit |