AB 855D-P00SC20G24Y3Y5Y4C1

Item #: 1129776

Cat #: 855D-P00SC20G24Y3Y5Y4C1

UPC: 662074980772

to view pricing and more.
Documents & Guides
AB 855D-P00SC20G24Y3Y5Y4C1 SURFACE-MOUNT 30 MM STACK LIGHT

Overview

AB 855D-P00SC20G24Y3Y5Y4C1 SURFACE-MOUNT 30 MM STACK LIGHT
Also known as: 662074980772, 855D-P00SC20G24Y3Y5Y4C1

Specifications

Volts DC: 24
Size: 30 mm
Mounting: Surface
Volts AC: 24
Volts DC: 24
Mounting: Surface
Size: 30 mm
Volts AC: 24