THERMAL UNIT

Item #: 112982

Cat #: A4.79

UPC: 785901585343

to view pricing and more.
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 20,Thermal - Melting Alloy Thermal Unit

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 20,Thermal - Melting Alloy Thermal Unit

Type S thermal unit, Type A, melting alloy, Class 20

Also known as: 785901585343, A4.79

Specifications

Mounting: Overload
Standards: California Proposition 65
Material: Melting Alloy
Amps Range: 3.460 - 3.700
Mounting: Overload
Material: Melting Alloy
Standards: California Proposition 65
Amps Range: 3.460 - 3.700