LED Floodlight, 122 Watt, 14030 Lumen, 4000K, 120-277V

Item #: 1129871

Cat #: FDLS-120WLED-UNIV-4000K

UPC:

to view pricing and more.
Documents & Guides
LED Large Floodlight, 122 Watt, 14030 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Yoke Mount

Overview

LED Large Floodlight, 122 Watt, 14030 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Bronze Finish, Yoke Mount
Also known as: FDLS-120WLED-UNIV-4000K

Specifications

Mounting: Yoke
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Wattage: 122
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 14030
Mounting: Yoke
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Material: Die Cast Aluminum
Wattage: 122
Light Technology: LED
Lumens: 14030