Slide Dimmer, 600W, Preset, Sienna

Item #: 112990

Cat #: DVSC-603P-SI

UPC: 027557170147

to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Sienna.

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Sienna.

Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W in sienna

Also known as: 027557170147, DVSC-603P-SI

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Color: Sienna
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Family / Style: Diva
Dimmable: Yes
Wattage: 600
Mounting: Surface
Color: Sienna
Light Technology: Halogen