Fan Frcd Wall Htr, Sum Fan, DP stat,Wht

Item #: 112999

Cat #: E3312T2SRPW

UPC: 686334326209

Sign In or Register to view pricing and more.
3310 Series Fan Forced Wall Heater, 1000W, 120V, with Summer Fan Switch, Built in Double Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 1000W, 120V, with Summer Fan Switch, Built in Double Pole Thermostat, White grill.
Also known as: 686334326209, E3312T2SRPW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Mounting: Wall
Standards: California Proposition 65
Volts AC: 120
Wattage: 1000
Standards: California Proposition 65
Color: White
Mounting: Wall