This product has been discontinued.

10W CFL Retrofit LED Lamp, 35K
Item #: 1129998
Cat #: 10PLV/835/BYP
UPC: 638362283641
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 10W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast Compatible), Color: 3500K, CRI: 82. Lumens: 1000, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass Subs to Platt item# 1385119: p/n 98390 - 8.5PLV840HYBM
Overview
LED Replacement Lamp, 10W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast Compatible), Color: 3500K, CRI: 82. Lumens: 1000, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass Subs to Platt item# 1385119: p/n 98390 - 8.5PLV840HYBM
Also known as: 638362283641, 10PLV/835/BYP
Specifications
| Lumens: | 1000 |
| Wattage: | 10 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q) |
| Type: | Ballast Bypass (Type B) |
| Lumens: | 1000 |
| Color Rendering Index (CRI): | 82 |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Wattage: | 10 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q) |