MP-PER3 PREDATOR SMALL LED (PSLED)

Item #: 1130066

Cat #: PSLED-PK3-MVOLT-FL-40K-1-GYSDP-10KVMP-PE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MP-PER3 PREDATOR SMALL LED (PSLED): PSLED 14000 LUMEN PACKAGE MULTIPLE VOLTAGE (120V-277V) FLOOD (5X5) 4000K TENON SLIPFITTER - KNUCKLE GRAY SUPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA MOV PACK FAIL ON P3 ROTATAB

Overview

MP-PER3 PREDATOR SMALL LED (PSLED): PSLED 14000 LUMEN PACKAGE MULTIPLE VOLTAGE (120V-277V) FLOOD (5X5) 4000K TENON SLIPFITTER - KNUCKLE GRAY SUPER DURABLE PAINT OVER STANDARD PRETREAT 10KV/5KA MOV PACK FAIL ON P3 ROTATAB
Also known as: PSLED-PK3-MVOLT-FL-40K-1-GYSDP-10KVMP-PE

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 14000
Color: Gray
Mounting: Tenon, Knuckle, Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Gray
Light Technology: LED
Lumens: 14000
Mounting: Tenon, Knuckle, Slipfitter