LED Indoor Fixture, 17 Watt, 1050 Lumen, 3000K, 120V, 10"

Item #: 1130074
Cat #: V7053-33
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Indoor Fixture, 17 Watt, 1050 Lumen, 3000K, 120 Volt, 10 Inch Diameter, Brushed Nickel Finish, White Acrylic Circle Lens, Flush Mount Ceiling Fixture, Wall Mount, or Wall Sconce

Overview

LED Indoor Fixture, 17 Watt, 1050 Lumen, 3000K, 120 Volt, 10 Inch Diameter, Brushed Nickel Finish, White Acrylic Circle Lens, Flush Mount Ceiling Fixture, Wall Mount, or Wall Sconce
Also known as: V7053-33

Specifications

Diameter: 10 in
Lumens: 1050
Volts AC: 120
Color: Brushed Nickel, White
Wattage: 17
Type: Luminaire
Light Technology: LED
Diameter: 10 in
Volts AC: 120
Wattage: 17
Light Technology: LED
Lumens: 1050
Color: Brushed Nickel, White
Type: Luminaire

Customer Reviews

No reviews for this product
(0)