Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 19.690 x 19.690 x 7.780", Aluminum

Item #: 1130084
Cat #: ECL505020CH
UPC: 783510379896
Sign In or Register to view pricing and more.
Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 19.690 x 19.690 x 7.780 Inch, Aluminum With Gray Powder Coat Finish

Overview

Wall Mount Enclosure, Comline Series, Cover With Continuous Hinge, NEMA 4X, 19.690 x 19.690 x 7.780 Inch, Aluminum With Gray Powder Coat Finish
Lightweight, corrosion-resistant ComLine aluminum wall-mount enclosures provide long-lasting protection for housing electrical components in extreme outdoor environments. These customizable enclosures employ a foam-in-place gasket for a tight seal and are ideal for rooftop or tower-mounted telecommunications applications.
Also known as: 783510379896, ECL505020CH

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Color: Gray
Mounting: Wall
Width: 19.690 in
Material: Aluminum
Finish: Powder Coated, Painted
Knockouts: No
Height: 19.690 in
Depth: 7.870 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Mounting: Wall
Material: Aluminum
Knockouts: No
Depth: 7.870 in
Color: Gray
Width: 19.690 in
Finish: Powder Coated, Painted
Height: 19.690 in

Customer Reviews

No reviews for this product
(0)