ComLine Mounting Panel, fits 500x500mm, Mill, Aluminum

Item #: 1130086

Cat #: EP5050AL

UPC: 783510372590

Sign In or Register to view pricing and more.
ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP5050AL item fits 500x500mm with a material of Aluminum finish Mill.

Overview

ComLine Mounting Panel provides mounting surface in back of cabinet for surface mount components. This ComLine Mounting Panel, EP5050AL item fits 500x500mm with a material of Aluminum finish Mill.

Provides a mounting surface in the back of the Comline Enclosure for surface mount components. Mill finish aluminum.

Also known as: 783510372590, EP5050AL

Specifications

Material: Aluminum
Finish: Mill
Height: 16.780 in
Weight: 4.500 lb
Width: 16.780 in
Material: Aluminum
Height: 16.780 in
Width: 16.780 in
Finish: Mill
Weight: 4.500 lb