12-2 MC-STAT BE/WE/GN 250FT COIL
Item #:
1130098
Cat #:
7504-42-05
UPC:
077680254788
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12-2 MC-STAT BE/WE/GN 250FT COIL
Overview
12-2 MC-STAT BE/WE/GN 250FT COIL
Also known as: 077680254788, 7504-42-05
Specifications
Length: | 250 ft |
Conductors: | 2 |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Length: | 250 ft |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Solid |
Conductors: | 2 |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)