REXEL logo

12-2 MC-STAT RD/WE/GN 250FT COIL

Item #: 1130103
Cat #: 7504-42-04
UPC: 077680254771
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12-2 MC-STAT RD/WE/GN 250FT COIL

Overview

12-2 MC-STAT RD/WE/GN 250FT COIL
Also known as: 077680254771, 7504-42-04

Others Also Bought (25)

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)