Narrow Slotted Duct, PVC, 4 X 3 X 6'

Item #: 1130219

Cat #: F4X3BL6

UPC: 074983074914

to view pricing and more.
Panduct® type F narrow slot wiring duct, 4 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 4 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074914, F4X3BL6

Specifications

Color: Orange, Black
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Orange, Black
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in