Enclosure, NEMA 4X, Screw Cover, 8 x 8 x 6", Stainless Steel

Item #: 1130344

Cat #: ASE8X8X6SSNK

UPC: 783510305468

Sign In or Register to view pricing and more.

Overview

Enclosure, NEMA 4X, Screw Cover, 8 x 8 x 6 Inch, No Knockouts, Stainless Steel

Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.

Also known as: 783510305468, ASE8X8X6SSNK

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 6 in
Width: 8 in
Material: Stainless Steel
Height: 8 in
Mounting: Wall
Number of Knockouts: 0
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Width: 8 in
Height: 8 in
Number of Knockouts: 0
Depth: 6 in
Material: Stainless Steel
Mounting: Wall
Standards: Build America Buy America Compliant