2X4 PANEL LIGHT 35W 5000 LUMENS 4000K DIMMABLE

Item #: 1130373

Cat #: PL24-35W40KD

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2X4 PANEL LIGHT 35W 5000 LUMENS 4000K DIMMABLE

Overview

2X4 PANEL LIGHT 35W 5000 LUMENS 4000K DIMMABLE
Also known as: PL24-35W40KD

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 4589
Wattage: 35
Width: 24 in, 2 ft
Volts AC: 100 - 277
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Lumens: 4589