Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU

Item #: 1130402

Cat #: AC1902

UPC: 804428008224

Sign In or Register to view pricing and more.
Documents & Guides
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU, HxWxL: 3-3/4" x 7.65" x 20", Color: Black. Includes 2 switch extenders to support mounting of active data networking products.

Overview

Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 2RMU, HxWxL: 3-3/4" x 7.65" x 20", Color: Black. Includes 2 switch extenders to support mounting of active data networking products.

This hinged wall mount bracket is 19 inches wide by 2 rack mount spaces high and comes with 2 switch extenders to support mounting of active data networking products.

Also known as: 804428008224, AC1902

Specifications

Size: 2RMU
Weight Capacity: 35 lbs
Color: Black
Mounting: Wall
Size: 2RMU
Color: Black
Weight Capacity: 35 lbs
Mounting: Wall