4' LED Striplight, 4000 Lumen, 3500K, 120-277V

Item #: 1130749

Cat #: CSL4-4035

UPC: 078531127442

to view pricing and more.
Documents & Guides
4 Foot LED Striplight, 4000 Lumens, 3500K, 120-277 Volt, 0-10V Dimming, 80+ CRI

Overview

4 Foot LED Striplight, 4000 Lumens, 3500K, 120-277 Volt, 0-10V Dimming, 80+ CRI

Columbia Lighting manufactures an array of commercial and industrial luminaires, leading the industry with exceptional efficacy, optical performance and quality.

Also known as: 078531127442, CSL4-4035

Specifications

Length: 4 ft
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 40.200
Volts AC Range: 120 - 277
Length: 4 ft
Standards: California Proposition 65
Light Technology: LED
Wattage: 40.200
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277