This product has been discontinued.

8' LED Striplight, 8000 Lumen, 4000K, 120-277V
Item #: 1130751
Cat #: CSL8-8040
UPC: 078531127473
to view pricing and more.
Documents & Guides
8 Foot LED Striplight, 8000 Lumens, 4000K, 120-277 Volt, 0-10V Dimming, 80+ CRI
Overview
8 Foot LED Striplight, 8000 Lumens, 4000K, 120-277 Volt, 0-10V Dimming, 80+ CRI
The CSL Striplight brings together an economical price point and high performance available in 4' and 8' lengths.
Also known as: 078531127473, CSL8-8040
Specifications
| Lumens: | 8000 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 8 ft, 96 in |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 8000 |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |