
Enclosure, Pilot Device, Extra Deep, 22.5mm, 2 Hole, Type 12/13
Item #: 11308
Cat #: E2PBXM
UPC: 783510130367
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 2 Contact Block Depth, NEMA 12, 13.
Overview
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 2 Contact Block Depth, NEMA 12, 13.
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 2 Contact Block Depth, NEMA 12, 13.
Also known as: 783510130367, E2PBXM
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | Enclosure, 2 Element |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Type: | Enclosure, 2 Element |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Special Program: | Hoffman On Demand |
| Color: | Gray |
| Material: | Steel |