This product has been discontinued.
26
more

Slide Dimmer, 600W, Non-Preset, Diva, Sienna
Item #: 113090
Cat #: DVSC-600P-SI
UPC: 027557170093
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Locator Light, Color: Sienna.
Overview
Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Locator Light, Color: Sienna.
Diva Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, 120V/600W in sienna
Also known as: 027557170093, DVSC-600P-SI
Specifications
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Poles: | 1 |
| Family / Style: | Diva |
| Type: | Decorator |
| Color: | Sienna |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Color: | Sienna |
| Light Technology: | Halogen |
| Volts AC: | 120 |
| Poles: | 1 |
| Type: | Decorator |
| Dimmable: | Yes |