Weatherproof Box, 2 Gang, (5) 3/4" Outlets, Aluminum, Gray

Item #: 1130901

Cat #: 2GM75-GY

UPC: 078477809129

to view pricing and more.
Documents & Guides
Weatherproof Box, 2 Gang, (5) 3/4 Inch Outlets, Aluminum, Gray, Ground Screw, Mounting Hardware, and Inserts are Included.

Overview

Weatherproof Box, 2 Gang, (5) 3/4 Inch Outlets, Aluminum, Gray, Ground Screw, Mounting Hardware, and Inserts are Included.

Two Gang Die-Cast Weatherproof Box with Five 3/4" Diameter Outlets, Includes Mounting Hardware and Inserts to Cover Unused Openings - GRAY

Also known as: 078477809129, 2GM75-GY

Specifications

Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 5
Color: Gray
Threaded Outlet Diameter: 3/4 in