Door Bar Grid Strap, ProLine Series

Item #: 1130953

Cat #: P2GD8

UPC: 783510319052

to view pricing and more.
Documents & Guides
Door Bar Grid Strap, ProLine Series, Fits 800 mm Frame, Steel

Overview

Door Bar Grid Strap, ProLine Series, Fits 800 mm Frame, Steel
Also known as: 783510319052, P2GD8

Specifications

Material: Steel
Height: 0.860 in
Depth: 0.720 in
Width: 27.900 in
Material: Steel
Depth: 0.720 in
Height: 0.860 in
Width: 27.900 in