10IN UNWIRED RECESSED PT AL

Item #: 1130971

Cat #: 10ATCAL

UPC: 786564087236

to view pricing and more.
For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two 10ATCPB plated finishes: brass (PB) and satin chrome (SC).

Overview

For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two 10ATCPB plated finishes: brass (PB) and satin chrome (SC).
Also known as: 786564087236, 10ATCAL

Specifications

Color: Silver
Material: Aluminum
Color: Silver
Material: Aluminum