
Hole Dozer™ Hole Saw Bi-Metal Cups, 4-1/4"
Item #: 1130997
Cat #: 49-56-9647
UPC: 045242198573
to view pricing and more.
Documents & Guides
Hole Dozer™ Hole Saw Bi-Metal Cups, 4-1/4 Inch
Overview
Hole Dozer™ Hole Saw Bi-Metal Cups, 4-1/4 Inch
Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry.
Also known as: 045242198573, 49-56-9647
Features & Benefits
- Rip Guard™, the strongest tooth form in the industry with more steel behind the cutting edge for added durability
- Rip Guard™ limited lifetime tooth break warranty
- Plug Jack™, an all access slot design for fast plug removal
- Bi-metal construction with 8% cobalt for increased wear resistance
- Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge
Specifications
| Size: | 4 1/4 in |
| Size: | 4 1/4 in |