This product may not be available in all locations.

Push Button, Flush Green, 1NO/NC Momentary, 30mm, 600VAC
Item #: 11310
Cat #: 10250T30G
UPC: 782113107516
to view pricing and more.
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Green Plastic Flush Operator with Momentary Action, No Light Unit, 600 Volt Rated, 1 Normally Open & 1 Normally Closed Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Green Plastic Flush Operator with Momentary Action, No Light Unit, 600 Volt Rated, 1 Normally Open & 1 Normally Closed Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113107516, 10250T30G
Specifications
| Type: | Flush, Pushbutton |
| Amps: | 10 |
| Color: | Green |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Flush, Pushbutton |
| Color: | Green |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Amps: | 10 |
| Volts AC: | 600 |