REXEL logo

Handle Locking Guard

Item #: 113106
Cat #: 7801-P
UPC: 785007780116
Sign In or Register to view pricing and more.
Handle Locking Guard - Has opening for padlock to secure control in either ON or OFF position

Product Overview

Handle Locking Guard - Has opening for padlock to secure control in either ON or OFF position
Also known as: 785007780116, 7801-P
Frequently Bought Together (40)
Mulberry Metal
11401 4-IN.SWITCH COVER
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
800C 4" Square Exposed Work Cover, (1) Toggle Switch
Leviton
CS120-2W 1-Pole Switch, 20 Amp, 120/277V, White, Side Wired, Commercial
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Leviton
MS303-DS Manual Motor Switch 30A 600VAC, Standard Toggle, 3P Black
Midnight Express Service
Leviton
CSB2-20W 2-Pole Switch, 20 Amp, 120/277V, White, Back/Side Wired, Commercial
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Leviton
GFNT2-W GFCI Receptacle, 20A, 125V, White, Slim
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Leviton
5801-W Single Receptacle, 20A, 125V, 5-20R, White
Mulberry Metal
40460 SWITCH GUARD
Leviton
80714-W Blank Wallplate, 1-Gang, Nylon, White, Standard, Box Mount
EGS
LMM-21 Liquidtight Connector, Straight, 3/4", Die Cast Zinc
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Mulberry Metal
97071 Toggle Switch Wallplate, 1-Gang, 430 Stainless Steel
Mulberry Metal
11402 4-IN.DUPLEX COVER
Appleton
4050S Set Screw Connector, 1/2" Steel
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Appleton
4075S Set Screw Connector, 3/4" Steel
Multiple
THHN4STRRED-CUT 4 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN4STRBLU-CUT 4 AWG THHN Stranded Copper, Blue, Cut to Length
Hubbell-Raco
870RAC 4-11/16" Square Exposed Work Cover, (1) Toggle Switch
Leviton
GFNT2-I GFCI Receptacle, 20A, 125V, Ivory, Slim
Appleton
NTCC-75 Rigid Compression Coupling, 3/4", Concrete Tight, Steel
Leviton
CS120-2I 1-Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial
Bridgeport Fittings
101-S 1/2" UL STEEL CONDUIT LOCKNUT
Hubbell-Raco
257 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
CNN-100 Chase Nipple, 1/2", Zinc Die Cast
Leviton
CS220-2I Double Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial
Appleton
4CS-3/4 Handy Box, 1-7/8" Deep, 3/4" KOs, Drawn, Metallic
Hubbell-Raco
808C 4" Square Exposed Work Cover, (1) Decora/GFCI
Appleton
2594 Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic
Leviton
MS302-DS Manual Motor Switch, 30A, 600VAC, Toggle Style, 2P, Black
Appleton
EYF-75 Sealing Fitting, Vertical/Horizontal, 3/4", Explosionproof, Malleable
Dottie
D100S Three-Piece Knockout Seal, 4", Steel
ABB
TG3221 Disconnect Switch, Fusible, 30A, 240VAC, 2P, 3 Wire, NEMA 1

Specifications

Color: Metallic
Color: Metallic

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)