5"/6" LED Module, Baffle, 40K, White

Item #: 1131073

Cat #: RL560WH6940

UPC: 080083710843

to view pricing and more.
5 Inch / 6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 4000K, White

Overview

5 Inch / 6 Inch Retrofit Baffle-Trim LED Module, 120V, 90CRI, 4000K, White

Cooper Lighting Retrofit down light includes LED package, LED driver, heat sink and lens. Heat sink is provided with heat sink to take away heat from LED and to keep junction temperatures less than specified maximums. It is provided with a die-cast aluminum construction for better durability.

Also known as: 080083710843, RL560WH6940

Specifications

Size: 6 in, 5 in
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Size: 6 in, 5 in
Volts AC: 120
Color: White
Color Temperature: 4000 (Cool White)
Diameter: 5 in, 6 in
Light Technology: LED