RVJ W/HINGE

Item #: 1131205

Cat #: RVJ1816HW

UPC: 635394549196

to view pricing and more.

Overview

RVJ W/HINGE

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394549196, RVJ1816HW

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 9.580 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Finish: Smooth Matte
Height: 17.320 in
Width: 19.320 in
Color: Light Gray
Depth: 9.580 in
IP/NEMA Rating: NEMA 3
Height: 17.320 in
Material: Fiberglass
Standards: California Proposition 65
Finish: Smooth Matte
Width: 19.320 in