HOF P2C2010 BACK OR FRONT COV

Item #: 1131407

Cat #: P2C2010

UPC: 783510312060

to view pricing and more.
Documents & Guides
HOF P2C2010 BACK OR FRONT COV

Overview

HOF P2C2010 BACK OR FRONT COV
Also known as: 783510312060, P2C2010

Specifications

Material: Steel
Depth: 0.790 in
Type: End Panels
Height: 78.100 in
Width: 39.300 in
Material: Steel
Type: End Panels
Width: 39.300 in
Depth: 0.790 in
Height: 78.100 in