Matrix AP Adaptive Passive Harmonic Filter, Panel Mount, 480VAC, 66A, Contactor

Item #: 1131601

Cat #: MAPP0066D002

UPC:

to view pricing and more.
Documents & Guides
Matrix AP Adaptive Passive Harmonic Filter, Panel Mount, 480 Volt AC, 60 Hertz, 66 Amps, Contactor for Capacitor Disconnect (Option 002)

Overview

Matrix AP Adaptive Passive Harmonic Filter, Panel Mount, 480 Volt AC, 60 Hertz, 66 Amps, Contactor for Capacitor Disconnect (Option 002)

Simply put, our Matrix® AP three-phase filter is the most advanced passive filter on the market today. Most traditional filters work fine at 100% power load, but severely underperform at lower loads. Matrix AP is different, because we know almost no one runs at full load all the time. Its patented Adaptive Passive Technology virtually eliminates harmonic distortion by adapting to varying power loads. It delivers better THID performance, increases energy efficiency, and allows you to meet IEEE-519 requirements. Its unique design generates less heat, and is easy to install and maintain. Plus it is generator compatible. With Matrix AP Harmonic Filters, power quality, energy efficiency and reduced downtime are easy to achieve.

Also known as: MAPP0066D002

Specifications

Mounting: Panel
Volts AC: 480
Amps: 66
Type: Harmonic Filter
Mounting: Panel
Amps: 66
Volts AC: 480
Type: Harmonic Filter