Voltage Marker, Vinyl, '115 VOLTS, 9"Wx2

Item #: 1131607

Cat #: PCV-115AY

UPC: 074983425075

to view pricing and more.
Documents & Guides
Voltage marker, 9.0" W x 2.25" H, '115 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.

Overview

Voltage marker, 9.0" W x 2.25" H, '115 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.
Also known as: 074983425075, PCV-115AY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange