Transformer, Dry Type, 45kVA, 480? - 208Y/120VAC, 3PH, NEMA 2

Item #: 1131645

Cat #: V48M28T4516CU

UPC: 786680192005

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 kVA, 480 Delta - 208Y/120 Volt AC, 3-Phase, NEMA 2, Frame 940, Copper Winding, DOE2016 Energy Efficiency

Overview

Transformer, Dry Type, 45 kVA, 480 Delta - 208Y/120 Volt AC, 3-Phase, NEMA 2, Frame 940, Copper Winding, DOE2016 Energy Efficiency

DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.

Also known as: 786680192005, V48M28T4516CU

Specifications

Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480 Delta