1
more

Illuminated Decorator Switch, 20A, Ivory, Lighted when OFF
Item #: 113166
Cat #: 2625-I
UPC: 785007539738
Sign In or Register to view pricing and more.
Illuminated Decorator Switch, Lighted when OFF, 20 Amp, 120/277VAC, Back & Side Wire, Ivory.
Overview
Illuminated Decorator Switch, Lighted when OFF, 20 Amp, 120/277VAC, Back & Side Wire, Ivory.
Also known as: 785007539738, 2625-I
Specifications
| Type: | Switch |
| Amps: | 20 |
| Poles: | 1 |
| Color: | Ivory |
| Mounting: | Wall |
| Type: | Switch |
| Poles: | 1 |
| Mounting: | Wall |
| Amps: | 20 |
| Color: | Ivory |