LED Floodlight, Knuckle Mount, 40K, Bronze

Item #: 1131670

Cat #: NFFLD-S-C15-KNC-UNV

UPC: 080083760268

to view pricing and more.
LED Floodlight, 120/277V, 70 CRI, 5797 Lumens, 4000K, Knuckle Mount, Bronze

Overview

LED Floodlight, 120/277V, 70 CRI, 5797 Lumens, 4000K, Knuckle Mount, Bronze

Combining value and performance in a compact, robust design, the Night Falcon LED low wattage floodlight luminaire delivers superior uniformity and excellent illumination to the targeted application. The rugged, die-cast housing is IP66 and 3G vibration rated for exceptional durability and long term reliability. Available in several mounting configurations and weighing less than 14 pounds, this fixture provides you with design flexibility while simplifying installation. The Night Falcon floodlight can be wall, ground, or pole mounted, making it ideal for all commercial, industrial, and residential low wattage floodlighting applications.

Also known as: 080083760268, NFFLD-S-C15-KNC-UNV

Specifications

Lumens: 5797
Color Temperature: 4000 (Cool White)
Wattage: 51
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 5797
Wattage: 51
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED