Tee Feed-Through, 6.00x6.00, Gray, Steel

Item #: 11317

Cat #: F66WT

UPC: 783510145101

Sign In or Register to view pricing and more.
Feed-Through Tees used for making T-type turns in wireway runs. This Tee Feed-Through, F66WT item measures 6.00x6.00 inches with a material of Steel colored Gray.

Overview

Feed-Through Tees used for making T-type turns in wireway runs. This Tee Feed-Through, F66WT item measures 6.00x6.00 inches with a material of Steel colored Gray.

With a variety of fittings and brackets, the nVent HOFFMAN HOFF66WT traditional-design wireway is suitable for a broad range of industrial applications

Also known as: 783510145101, F66WT

Features & Benefits

  • Feed-Through Tees are used for making T-type turns in wireway runs
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel