Wall-Mount Enclosure, Concept Series, NEMA 4X, 42 x 36 x 16"

Item #: 1132001

Cat #: CSD423616SSR

UPC: 783510345860

to view pricing and more.
Wall-Mount Enclosure With Hinge Cover and Quarter Turn Latch, Concept Series, NEMA 4X, 42 x 36 x 16 Inch, Stainless Steel

Overview

Wall-Mount Enclosure With Hinge Cover and Quarter Turn Latch, Concept Series, NEMA 4X, 42 x 36 x 16 Inch, Stainless Steel

nVent Hoffam's Concept Wall Mount Enclsoure is for indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure. 

Also known as: 783510345860, CSD423616SSR

Specifications

Height: 42 in
Depth: 16 in
Material: Stainless Steel
Width: 36 in
IP/NEMA Rating: NEMA 4X
Height: 42 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 16 in
Width: 36 in