Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 1132007

Cat #: FDC3030

UPC: 786679451465

to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,3-pole, 30 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fdc, Cable In/cable Out,3-pole, 30 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679451465, FDC3030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30