NEMA Motor Starter, Type S, nonreversing, Size 2, 45A, 25 HP at 460 VAC

Item #: 113206
Cat #: 8536SDO2V02S
UPC: 785901455387
Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, nonreversing, Size 2, 45A, 25 HP at 460 VAC, 5 kA SCCR, 2 phase, 4 pole, melting alloy, 120 VAC coil, open

Overview

NEMA Motor Starter, Type S, nonreversing, Size 2, 45A, 25 HP at 460 VAC, 5 kA SCCR, 2 phase, 4 pole, melting alloy, 120 VAC coil, open
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 4 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 2 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 7.81 inches tall, 5.63 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 785901455387, 8536SDO2V02S

Specifications

Phase: 3
Poles: 4
Size: 2
Standards: California Proposition 65
Phase: 3
Size: 2
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)