A-B 800T-H32AV 30mm Selector Switch

Item #: 1132098

Cat #: 800T-H32AV

UPC: 885630284576

to view pricing and more.
Documents & Guides
ALB 800T-H32AV 30MM SELECTOR

Overview

ALB 800T-H32AV 30MM SELECTOR
Also known as: 885630284576, 800T-H32AV

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches