A-B 800T-J5AV 30mm Selector Switch

Item #: 1132101

Cat #: 800T-J5AV

UPC: 887172334139

to view pricing and more.
Documents & Guides
ALB 800T-J5AV 30MM SELECTOR S

Overview

ALB 800T-J5AV 30MM SELECTOR S
Also known as: 887172334139, 800T-J5AV

Specifications

Family / Style: 800T
Type: Selector Switch
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switch