Mini Circuit Breaker, 277V, 1P, 8A

Item #: 1132171

Cat #: M9F43108

UPC: 606481170135

to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 8 Amps, D-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 8 Amps, D-Curve, Tunnel Terminal Connection
Also known as: 606481170135, M9F43108

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve D
Volts AC: 277
Poles: 1
Type: Trip Curve D
Mounting: DIN Rail
Amps: 8