DYNAMO DYN C1D2

Item #: 1132249

Cat #: DYN6I-4X

UPC: 782520867447

to view pricing and more.

Overview

DYNAMO DYN C1D2
Also known as: 782520867447, DYN6I-4X

Specifications

Material: Polycarbonate
Color: Gray
Wattage: 6
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
Wattage: 6
Light Technology: LED
IP/NEMA Rating: NEMA 4X
Color: Gray
Standards: California Proposition 65
Volts AC Range: 120 - 277