4FT LED WRAPAROUND 4800LM

Item #: 1132383

Cat #: SBL4-4800LM-80CRI-40K-MIN1-ZT-MVOLT

UPC: 191723060669

to view pricing and more.
Documents & Guides
No Documents Available
4FT LED WRAPAROUND 4800LM

Overview

4FT LED WRAPAROUND 4800LM
Also known as: 191723060669, SBL4-4800LM-80CRI-40K-MIN1-ZT-MVOLT

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Lumens: 3900
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3900
Color: White
Dimmable: Yes
Wattage: 39
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277