AC Drive, PowerFlex700S, 480VAC, 3PH, 500A, 450HP ND, 350HP HD

Item #: 1132385

Cat #: 20DD500A0ENNBNANE

UPC: 820919487781

Sign In or Register to view pricing and more.
Documents & Guides
AC Drive, PowerFlex700S, 480 Volt AC, 3-Phase, 500 Amp, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, No Feedback, Phase II, No DriveLogix, No Embedded Comm

Overview

AC Drive, PowerFlex700S, 480 Volt AC, 3-Phase, 500 Amp, 450 Horse Power Normal Duty, 350 Horse Power Heavy Duty, IP20/Type 1, with Conformal Coating, No HIM (Blank Plate), No Brake IGBT, Without Drive Mounted Brake Resistor, Common Mode Choke Removed, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Phase II Control, Expanded Cassette, No Feedback, Phase II, No DriveLogix, No Embedded Comm
Also known as: 820919487781, 20DD500A0ENNBNANE

Specifications

Horsepower: 450, 350
Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 500
Type: General Purpose, Drive
Horsepower: 450, 350
Volts AC: 480
Amps: 500
Phase: 3
IP/NEMA Rating: NEMA 1, IP20
Type: General Purpose, Drive