LED Floodlight, 20W, 2800L, 4000K, 120-277V, Bronze Finish

Item #: 1132436

Cat #: PIP20N/D10

UPC: 019813494753

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 20 Watt, 2800 Lumen, 4000K, 120-277V, Bronze Finish, 0-10V Dimming

Overview

LED Floodlight, 20 Watt, 2800 Lumen, 4000K, 120-277V, Bronze Finish, 0-10V Dimming
Also known as: 019813494753, PIP20N/D10

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 20
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 2796
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Lumens: 2796
Wattage: 20
Color: Bronze
Dimmable: Yes