400A, 3P, 600V, 35 kAIC Tmax Breaker

Item #: 1132539
Cat #: T5S400BW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: 35 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07". ***Must add Line and Load Side Lugs***

Overview

400 Amp, 3-Pole, Tmax Series T5 Molded Case Circuit Breaker, 600V AC, Electronic Trip Unit: 35 kAIC @ 480V. HxWxD: 8.07" x 5.51" x 4.07". ***Must add Line and Load Side Lugs***
3 pole, 400 amps rated at 600V AC, Tmax molded case circuit breaker with an electronic trip device and 35kA at 480V AC interrupt current rating
Also known as: T5S400BW

Specifications

Mounting: Panel
Poles: 3
Volts AC Range: 480, 600
Amps: 400
Type: Breaker; Molded Case, Electronic, Breaker
Interrupt Rating AC: 35 kA
Interrupt Rating DC: 35kA
Mounting: Panel
Volts AC Range: 480, 600
Type: Breaker; Molded Case, Electronic, Breaker
Interrupt Rating DC: 35kA
Poles: 3
Amps: 400
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)