Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Weidmuller
PRO MAX 960W 24V 40A
Item #: 1132572
Cat #: 1478150000
UPC: 050118286032
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
PRO MAX 960W 24V 40A
View product detail below
Associated
Substitutes
Others Bought
Overview
PRO MAX 960W 24V 40A
Also known as:
050118286032, 1478150000
Specifications
No Specifications Available
Close
Close and Retry